First Aid Only

Antimicrobial Sanitizing Wipe, Box, White


original price: $35.28
26% off
new price: $25.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Packaging Type Box
  • Requires Dispenser No
  • Hygiene Series None
  • Hygiene Properties Antimicrobial
  • Wipes per Container 100
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sheet Size 5 in x 8 in
Wipe Width 5 in
Wipe Length 8 in

Details

Packaging Type Box
Requires Dispenser No
Hygiene Series None
Hygiene Properties Antimicrobial
Wipes per Container 100
Color White
Product Availability Temporarily Unavailable
Hygiene Form Wipes
Fragrance Fragrance Free
Container Type Packet
Item Hand Sanitizer Wipes
Refill Type No Refill
Formula 66.5% Ethyl Alcohol
Series None
Flushable No
NSF Rating Not Rated
Form Wipes
Product Type Hand Sanitizer Wipes

Description

Hand Sanitizer Wipes, Container Type Packet, Flushable No, Form Wipes, Formula 66.5 Percent Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 8 in, Wipe Width 5 in, Wipes per Container 100, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.