Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Anti-Itch, Packet, 0.9g, PK12
Mfr # 18-012
Zoro # G5010756
product price: $2.49
/pk 12, $0.21/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Anti-Itch
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.03 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 18-012
- Zoro # G5010756
- UPC # 738743180122
- Country of Origin Multiple
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Size | 0.03 oz |
Height | 4" |
Width | 5/8" |
Package Height | 2 1/4 in |
Package Length | 4 in |
Package Width | 3/4 in |
Description
Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Cosmetics, Detergents, Inflammation, Insect Bites, Itching, Jewelry, Minor Skin Irritations, Format Cream, Unit Package Type Packets, Size 0.03 oz, Active Ingredient Hydrocortisone Acetate, Concentration Hydrocortisone Acetate 1 Percent, Number of Units Included 12, Unitized Unitized, Alcohol Content Alcohol Free, Compatible Manufacturer Part Number 5499, 90600, 90601, 90700, 90701, Exterior Package Type Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Advanced Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK125 (9630-125NS-BX)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- ILB GOLD Replacement For Analytical Industries, Aii-2000 Palm O2 Oxygen Sensors (AII-2000 PALM O2 OXYGEN SENSORS)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- FIRST AID ONLY First Aid Burn Ointment, Singe Use Packets, 60/BX, Red/White, PK60 (FAO13600)
- FIRST AID ONLY SmartCompliance Castile Soap Towelettes, PK10 (FAE-4004)
- FIRST AID ONLY First Aid Burn Refill Packs, PK60 (AN-404)
- FIRST AID ONLY Burn Dressing, 2 in. W x 6 in. L (FAE-5004)
- FIRST AID ONLY Antiseptic, Packet, 7-3/4 x 5 In., PK10 (12-018)
- FIRST AID ONLY Lip Balm, Packet, 0.5g, PK10 (18-135)
- DEALMED Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., Ea. (781080)
- First Aid Only Topical Ointments, Creams, and Antiseptics