Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Hydrocortisone Cream, 0.9g, PK25
Mfr # G486
Zoro # G9504713
product price: $4.69
/pk 25, $0.19/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Anti-Itch
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.03 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G486
- Zoro # G9504713
- UPC # 92265074865
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Size | 0.03 oz |
Package Width | 1 1/2 in |
Package Length | 4 1/4 in |
Package Height | 2 1/2 in |
Description
Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Itching, Minor Skin Irritations, Rashes, Format Cream, Unit Package Type Packets, Size 0.03 oz, Active Ingredient Hydrocortisone Acetate, Concentration Hydrocortisone 1 Percent, Number of Units Included 25, Unitized Unitized, Alcohol Content Alcohol Free, Compatible Manufacturer Part Number 249-O/P, 90577, Exterior Package Type Box, Compatible Grainger Part Number 45NJ61, 488G79, 6XNE3, Package Height 2 1/2 in, Package Length 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0955-02)
- FIRST AID ONLY PVP Swabs, Packet, 4-1/4 In., PK100 (10-400)
- FIRST AID ONLY SmartCompliance Alcohol Cleansing Pads, PK20 (FAE-4001)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5 g Packet, 60/Box (12-700)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK60 (13-600)
- FIRST AID ONLY Burn Gel, Packet, 0.125g, PK6 (13-010)
- FIRST AID ONLY PVP Swabs, Packet, 2-1/8 In., PK10 (10-004)
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK100 (H305)
- First Aid Only Topical Ointments, Creams, and Antiseptics