Shop All First Aid Kits
First Aid Only
ANSI Class B+ Refill with Medications, 4-Shelf, 1,428 Pieces
Mfr # 90625
Zoro # G106569163
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (250) Aspirin Tablets; (250) Ibuprofen Tablets; (250) Antacid Tablets; (1) Triple Cut Adhesive Tape Roll, 2"; (1) Hand Sanitizer, 4 oz; (1) Padded Flexible Splint, 4.25" x 24"; (1) First Aid Guide; (10) Nitrile Exam Gloves; (1) Burn Spray, 4 oz; (1) Antiseptic Spray, 4 oz; (1) Scissors; (1) Rubber Tourniquet, 1" x 18"; (1) Tweezers; (1) Hema-Flex 5"x 9" Trauma Pad in 4" x 4 yd Gauze with (2) Nitrile Exam Gloves; (1) CPR Face Shield; (1) Sterile Gauze Bandage, 4" x 4 yd; (1) Elastic Bandage Wrap; (1) Eyewash, 4 oz; (1) Eyewash, 1 oz with (2) Eye Pads and (2) Eye Strips; (10) Ammonia Inhalants; (100) Adhesive Plastic Bandages, 1" x 3"; (100) Adhesive Fabric Bandages, 1" x 3"; (40) Knuckle Fabric Bandages; (40) Fingertip Fabric Bandages; (50) Povidone-Iodine Infection Control Wipes; (25) First Aid/Burn Cream Packets, 0.9 g; (25) Triple Antibiotic Ointment Packets, 0.5 g; (25) Adhesive Fabric Bandages, 2" x 4"; (10) Conforming Gauze Rolls, 2"; (100) Alcohol Wipes; (50) BZK Antiseptic Towelettes; (48) Sterile Gauze Pads, 2" x 2" and 3"x 3"; (50) Non-Stick Pads, 3" x 4"; (1) Burn Dressing, 4" x 4"; (1) Triangular Bandage, 40" x 40" x 56"; (1) Cold Pack; (1) Trauma Pad, 5" x 9"
- Number of Shelves 1428
- Net Weight 1.6 lbs
- For Use With First Aid Only™ 90576
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90625
- Zoro # G106569163
- UPC # 92265906258
- Country of Origin China
- Category First Aid Kits
Details
Includes | (250) Aspirin Tablets; (250) Ibuprofen Tablets; (250) Antacid Tablets; (1) Triple Cut Adhesive Tape Roll, 2"; (1) Hand Sanitizer, 4 oz; (1) Padded Flexible Splint, 4.25" x 24"; (1) First Aid Guide; (10) Nitrile Exam Gloves; (1) Burn Spray, 4 oz; (1) Antiseptic Spray, 4 oz; (1) Scissors; (1) Rubber Tourniquet, 1" x 18"; (1) Tweezers; (1) Hema-Flex 5"x 9" Trauma Pad in 4" x 4 yd Gauze with (2) Nitrile Exam Gloves; (1) CPR Face Shield; (1) Sterile Gauze Bandage, 4" x 4 yd; (1) Elastic Bandage Wrap; (1) Eyewash, 4 oz; (1) Eyewash, 1 oz with (2) Eye Pads and (2) Eye Strips; (10) Ammonia Inhalants; (100) Adhesive Plastic Bandages, 1" x 3"; (100) Adhesive Fabric Bandages, 1" x 3"; (40) Knuckle Fabric Bandages; (40) Fingertip Fabric Bandages; (50) Povidone-Iodine Infection Control Wipes; (25) First Aid/Burn Cream Packets, 0.9 g; (25) Triple Antibiotic Ointment Packets, 0.5 g; (25) Adhesive Fabric Bandages, 2" x 4"; (10) Conforming Gauze Rolls, 2"; (100) Alcohol Wipes; (50) BZK Antiseptic Towelettes; (48) Sterile Gauze Pads, 2" x 2" and 3"x 3"; (50) Non-Stick Pads, 3" x 4"; (1) Burn Dressing, 4" x 4"; (1) Triangular Bandage, 40" x 40" x 56"; (1) Cold Pack; (1) Trauma Pad, 5" x 9" |
Number of Shelves | 1428 |
Net Weight | 1.6 lbs |
Item | First Aid Kit Refills |
For Use With | First Aid Only™ 90576 |
Description
Convenient refill contains all the necessities to replenish your first aid kit. Designed to refill the First Aid Only ANSI 4 Shelf First Aid Station with Medications (sold separately). Sufficient to treat 150 to 200 people. ANSI Class B+ compliant when used in accompaniment with First Aid Only ANSI 4 Shelf First Aid Station.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- ULTRA BRITE Ultra Brite Toothpaste Regular 6 oz., PK24 (156750)
- LIFE CPR Mask, One-Way Valve, Child/Adult (#LIFE-100)
- HONEYWELL Antibiotic, Foil Pack, 0.9g, PK10 (020126)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- FIRST AID ONLY Eye Care Eye Care Kit, Fabric, 1 Person (3019)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- FIRST AID ONLY Personal 13-Piece First Aid Kit with Plastic Case, PK6 (90101)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces (90583)
- FIRST AID ONLY First Aid Kit w/House, 668pcs, 5.75x22.5 (90829-021)
- First Aid Only First Aid Kits