Shop All First Aid Kits
First Aid Only
ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces
Mfr # 90576
Zoro # G5237642
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 1" x 3" Fabric Bandages; (1) Tri-Cut Waterproof Tape with Plastic Spool (M660); (25) Triple Antibiotic Ointment Packets (G460); (50) BZK Antiseptic Towelettes (H307); (1) CPR Mask with One-Way Valve (21-011); (2) 4" x 4" Burn Dressing (16-004); (1) 4 oz Burn Spray (13-040); (1) 6" x 9" Cold Compress (M564-E); (1) 1 oz Eyewash with (2) Eye Pads and (2) Strips (7-009); (1) 4 oz Eyewash (7-006); (1) 4 oz Hand Sanitizer (100121); (10) Nitrile Exam Gloves (21-226); (10) 2" Conforming Gauze Roll (H245); (1) Scissors (17-008); (24) 2" x 2" Gauze Dressing Pads and 3" x 3" Gauze Dressing Pads (I228); (1) 5" x 9" Trauma Pad ( An205); (2) 40" x 40" x 56" Triangular Sling/Bandages (M5072); (1) 4" x 4 yd Sterile Gauze Bandage (M220-12 ); 4" x 24" Padded Splint (336007); (1) Tourniquet (17-011); (1) First Aid Guide (35001), (1) 4 oz Antiseptic Spray (13-080); (250) Aspirin Tablets (54034); (250) Ibuprofen Tablets (90109); (1) Tweezers (M584-2000); (1) 4" x 5 yd Elastic Bandage (5-903); (40) Knuckle Fabric Bandages (G124); (40) Fingertip Fabric Bandages (G126); (50) Povidone-Iodine, Infection Control Wipes (G310); (100) 1" x 3" Plastic Bandages (G106); (100) Alcohol Wipes (H305); (50) 3" x 4" Non-Stick Pads (I256); (1) 5" x 9" Hema-Flex Trauma Pad in 4" x 4" Gauze and (2) Nitrile Gloves (2-016); (250) Antacid Tablets (90110); (25) Elbow and Knee Bandages (H109); (10) Ammonia Inhalants (9-001); (2) 5" x 9" Trauma Pads (M284-400)
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015 Compliant: Cabinet is ANSI Class B+ compliant; Contents exceed the 2015 ANSI Class B requirements
- Standards ANSI/ISEA Z308.1-2015 Compliant: Cabinet is ANSI Class B+ compliant; Contents exceed the 2015 ANSI Class B requirements
- Case Material Metal
- First Aid Kit Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90576
- Zoro # G5237642
- UPC # 92265905763
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 22.25" |
Width | 17" |
Depth | 6" |
Details
Includes | (100) 1" x 3" Fabric Bandages; (1) Tri-Cut Waterproof Tape with Plastic Spool (M660); (25) Triple Antibiotic Ointment Packets (G460); (50) BZK Antiseptic Towelettes (H307); (1) CPR Mask with One-Way Valve (21-011); (2) 4" x 4" Burn Dressing (16-004); (1) 4 oz Burn Spray (13-040); (1) 6" x 9" Cold Compress (M564-E); (1) 1 oz Eyewash with (2) Eye Pads and (2) Strips (7-009); (1) 4 oz Eyewash (7-006); (1) 4 oz Hand Sanitizer (100121); (10) Nitrile Exam Gloves (21-226); (10) 2" Conforming Gauze Roll (H245); (1) Scissors (17-008); (24) 2" x 2" Gauze Dressing Pads and 3" x 3" Gauze Dressing Pads (I228); (1) 5" x 9" Trauma Pad ( An205); (2) 40" x 40" x 56" Triangular Sling/Bandages (M5072); (1) 4" x 4 yd Sterile Gauze Bandage (M220-12 ); 4" x 24" Padded Splint (336007); (1) Tourniquet (17-011); (1) First Aid Guide (35001), (1) 4 oz Antiseptic Spray (13-080); (250) Aspirin Tablets (54034); (250) Ibuprofen Tablets (90109); (1) Tweezers (M584-2000); (1) 4" x 5 yd Elastic Bandage (5-903); (40) Knuckle Fabric Bandages (G124); (40) Fingertip Fabric Bandages (G126); (50) Povidone-Iodine, Infection Control Wipes (G310); (100) 1" x 3" Plastic Bandages (G106); (100) Alcohol Wipes (H305); (50) 3" x 4" Non-Stick Pads (I256); (1) 5" x 9" Hema-Flex Trauma Pad in 4" x 4" Gauze and (2) Nitrile Gloves (2-016); (250) Antacid Tablets (90110); (25) Elbow and Knee Bandages (H109); (10) Ammonia Inhalants (9-001); (2) 5" x 9" Trauma Pads (M284-400) |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 Compliant: Cabinet is ANSI Class B+ compliant; Contents exceed the 2015 ANSI Class B requirements |
Standards | ANSI/ISEA Z308.1-2015 Compliant: Cabinet is ANSI Class B+ compliant; Contents exceed the 2015 ANSI Class B requirements |
Case Material | Metal |
First Aid Kit Mounting Type | Wall |
Material | Metal |
Number of Shelves | 1461 |
Item | First Aid Kits |
Capacity | 150 Person System |
Mounting Style | Wall |
Net Weight | 17 lbs |
Description
First Aid OnlyTM ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE EconoCall Call Cord, Gray, 10 ft. (7700G-10)
- THERACARE Deluxe Heating Pad Wrap for Neck and Shoulders (24-710)
- BODYOGRAPHY BLANC Conditioner, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-002)
- STAYFREE Ultra Thin Overnight Pads With Wings, PK112 (07046)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- FIRST AID ONLY First Aid Only FAO-134 First Aid Kit With Plastic Case - 199 Pieces (FAO-134)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces (90583)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- FIRST AID ONLY First Aid Refill , f/ 2 Shelf B+ Cabinet, 446-piece, WE (FAO90618)
- FIRST AID ONLY Instant Cold Pack, Red Nylon Case (3028)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- First Aid Only First Aid Kits