Shop All First Aid Kits
First Aid Only
ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape
Mfr # 90638
Zoro # G806569159
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Length 1.5"
- Net Weight 0.07 lbs
- For Use With First Aid Only™ 90569, 90570, 90600, 90700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 90638
- Zoro # G806569159
- UPC # 92265906388
- Country of Origin China
- Category First Aid Kits
Dimensions
Length | 1.5" |
Details
Number of Shelves | 3 |
Item | First Aid Kit Refills |
Net Weight | 0.07 lbs |
For Use With | First Aid Only™ 90569, 90570, 90600, 90700 |
Description
Convenient refill contains all the necessities to replenish your first aid kit. Designed to refill 24 Unit ANSI A+ Weatherproof First Aid Kits. Sufficient to treat 50 people.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY PVP Swabs, Packet, 2-1/8 In., PK10 (10-004)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- AEROGUIDE First Aid Guide (AGG00L)
- WHITE MARBLE BRECK Conditioning Shampoo, 0.75 oz., PK288 (DW13190)
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 10 Per Box (FAE-7021)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 2" Conforming Gauze Rolls, PK2, 2PK (FAE-1000)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- FIRST AID ONLY First Aid Kit Refill, CPR Mask, 1 Per Box (FAE-6023)
- First Aid Only First Aid Kits