Shop All First Aid Kits
First Aid Only
ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces
Mfr # 90613
Zoro # G106569170
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) First Aid Guide; (10) Patch Plastic Bandages, 1 1/2" x 1 1/2"; (25) Adhesive Fabric Bandages, 1" x 3"; (25) Adhesive Plastic Bandages, 3/4" x 3"; (10) Fingertip Fabric Bandages; (20) Alcohol Wipes; (10) BZK Antiseptic Towelettes; (10) Hand Sanitizer Packets; (10) Sterile Gauze Pads, 2" x 2"; (10) Sterile Gauze Pads, 3" x 3"; (2) First Aid Tape, 1/2" x 5 yd and Gauze Roll, 2" x 4 yd; (1) Triangular Bandage, 40" x 40" x 56"; (1) Cold Pack, 4" x 5"; (3) CPR Mask and Pair Nitrile Gloves; (4) Nitrile Exam Gloves; (2) Sterile Eye Pads (1) 1 oz Eyewash; (1) 1/2" x 5 yd Tape Roll; (2) Trauma Pads, 5" x 9"; (20) Aspirin Tablets; (20) Non-Aspirin Tablets; (10) Burn Cream Packets; (1) Burn Dressing, 4" x 4"; (20) Ibuprofen Tablets; (1) Antibiotic Ointment Packet; (1) Forceps; (1) Scissors
- Number of Shelves 241
- For Use With First Aid Only™ 746000, 90608
- Net Weight 1.12 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90613
- Zoro # G106569170
- UPC # 92265906135
- Country of Origin China
- Category First Aid Kits
Details
Includes | (1) First Aid Guide; (10) Patch Plastic Bandages, 1 1/2" x 1 1/2"; (25) Adhesive Fabric Bandages, 1" x 3"; (25) Adhesive Plastic Bandages, 3/4" x 3"; (10) Fingertip Fabric Bandages; (20) Alcohol Wipes; (10) BZK Antiseptic Towelettes; (10) Hand Sanitizer Packets; (10) Sterile Gauze Pads, 2" x 2"; (10) Sterile Gauze Pads, 3" x 3"; (2) First Aid Tape, 1/2" x 5 yd and Gauze Roll, 2" x 4 yd; (1) Triangular Bandage, 40" x 40" x 56"; (1) Cold Pack, 4" x 5"; (3) CPR Mask and Pair Nitrile Gloves; (4) Nitrile Exam Gloves; (2) Sterile Eye Pads (1) 1 oz Eyewash; (1) 1/2" x 5 yd Tape Roll; (2) Trauma Pads, 5" x 9"; (20) Aspirin Tablets; (20) Non-Aspirin Tablets; (10) Burn Cream Packets; (1) Burn Dressing, 4" x 4"; (20) Ibuprofen Tablets; (1) Antibiotic Ointment Packet; (1) Forceps; (1) Scissors |
Number of Shelves | 241 |
For Use With | First Aid Only™ 746000, 90608 |
Item | First Aid Kit Refills |
Net Weight | 1.12 lbs |
Description
Convenient first aid kit refill is designed to deal with most common types of workplace injuries. Sufficient to treat 50 people. Complete refill for 50 Person Bulk ANSI A+ First Aid Kits (sold separately).
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Pro Lotion 30ml, 192PK (HA-DOV-004)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54608)
- FIRST AID ONLY Bulk Eye Care Emergency Responder Pack, Plastic (RC-684)
- FIRST AID ONLY Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK (FAE-5100)
- FIRST AID ONLY First Aid Kit w/House, 213pcs, 15.5x5.25 (91093-021)
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 75 Person (711036)
- FIRST AID ONLY First Aid Kit w/House, 115pcs, 10x7", WHT (91336)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, 20 Sting Relief, 10 Hydrocortisone (FAE-7115)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- ZORO SELECT Snake Bite Kit, 9 Piece, White (54523)
- First Aid Only First Aid Kits