Shop All First Aid Kits
First Aid Only
ANSI 2015 SmartCompliance General Business First Aid Station for 50 People 241 Piece Metal Case
Mfr # FAO746000021
Zoro # G707046285
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) First Aid Guide; (10) 1.5" x 1.5" Patch Plastic Bandages; (25) 1" x 3" Adhesive Fabric Bandages; (25) 0.75" x 3" Adhesive Plastic Bandages; (10) Fingertip Fabric Bandages; (20) Alcohol Wipes; (20) BZK Antiseptic Towelettes; (10) Hand Sanitizer Packets; (10) 2" x 2" Sterile Gauze Pads; (10) 3" x 3" Sterile Gauze Pads; (1) 0.5" x 5 yd First Aid Tape; (1) 2" x 4 yd Gauze Roll; (1) 40" x 40" x 56" Triangular Bandage; (1) 4" x 5" Cold Pack; (1) CPR Mask with (2) Nitrile Gloves; (4) Nitrile Exam Gloves; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (1) 2" x 5 yd Tape Roll; (2) 5" x 9" Trauma Pads; (20) Aspirin Tablets; (20) Non-Aspirin Tablets; (10) Burn Cream Packets; (1) 4" x 4" Burn Dressing; (20) Ibuprofen Tablets; (10) Antibiotic Ointment Packets; (1) Forceps; (1) Scissors
- First Aid Kit ANSI Standards ANSI 2015; OSHA Compliant
- Case Material Metal
- First Aid Kit Mounting Type Wall
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO746000021
- Zoro # G707046285
- UPC # 92265746007
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 14" |
Width | 13" |
Depth | 4.13" |
Details
Includes | (1) First Aid Guide; (10) 1.5" x 1.5" Patch Plastic Bandages; (25) 1" x 3" Adhesive Fabric Bandages; (25) 0.75" x 3" Adhesive Plastic Bandages; (10) Fingertip Fabric Bandages; (20) Alcohol Wipes; (20) BZK Antiseptic Towelettes; (10) Hand Sanitizer Packets; (10) 2" x 2" Sterile Gauze Pads; (10) 3" x 3" Sterile Gauze Pads; (1) 0.5" x 5 yd First Aid Tape; (1) 2" x 4 yd Gauze Roll; (1) 40" x 40" x 56" Triangular Bandage; (1) 4" x 5" Cold Pack; (1) CPR Mask with (2) Nitrile Gloves; (4) Nitrile Exam Gloves; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (1) 2" x 5 yd Tape Roll; (2) 5" x 9" Trauma Pads; (20) Aspirin Tablets; (20) Non-Aspirin Tablets; (10) Burn Cream Packets; (1) 4" x 4" Burn Dressing; (20) Ibuprofen Tablets; (10) Antibiotic Ointment Packets; (1) Forceps; (1) Scissors |
First Aid Kit ANSI Standards | ANSI 2015; OSHA Compliant |
Case Material | Metal |
First Aid Kit Mounting Type | Wall |
Material | Metal |
Number of Shelves | 241 |
Features | Large 50 Person SmartCompliance First Aid Cabinet with Medications—241 pieces. |
Item | First Aid Kits |
Capacity | 50 Person System |
Mounting Style | Wall |
Net Weight | 9 lbs |
Description
This general business kit is ideal for businesses offices and worksites The swingout door and easytocarry handle add extra convenience Clearly labeled compartments create a cabinet that is easy to use and restock Expansion pocket allows you to customize your cabinet to meet your needs This unique cabinet design eliminates disorganized and missing supplies Conveniently wall mountable
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover: Grey - Oversized (5711117)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- FIRST AID ONLY First Aid Kit Refill, Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7004)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- FIRST AID ONLY First Aid Kit Refill, 2"X2" Sterile Gauze Pads, 10 Per Bag (FAE-5000)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- ZORO SELECT First Aid Kit, Cardboard, 100 Person (59364)
- First Aid Only First Aid Kits