Shop All First Aid Kits
First Aid Only
ANSI 2015 SmartCompliance General Business First Aid Station Class A 94 Pieces Metal Case
Mfr # FAO90578021
Zoro # G607046279
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) 1" x 3" Fabric Bandages; (1) 0.5" x 5 yd Tape Bandage; (1) 2" x 4 yd Gauze Roll Bandage; (2) Eye Pads; (1) 1 oz Eye Wash; (1) 5" x 5 yd Tape Bandage; (10) Triple Antibiotic Ointment Packs; (10) BZK Antiseptic Towelettes; (1) Triangular Bandage; (1) CPR Mask; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (10) 0.9 g Hand Sanitizer; (4) Nitrile Gloves; (1) Scissors; (12) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) Tweezers; (1) First Aid Guide
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015 Compliant; Class A
- Case Material Metal
- First Aid Kit Mounting Type Wall
- Number of Shelves 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO90578021
- Zoro # G607046279
- UPC # 92265905787
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 11.25" |
Width | 3" |
Depth | 9" |
Details
Includes | (25) 1" x 3" Fabric Bandages; (1) 0.5" x 5 yd Tape Bandage; (1) 2" x 4 yd Gauze Roll Bandage; (2) Eye Pads; (1) 1 oz Eye Wash; (1) 5" x 5 yd Tape Bandage; (10) Triple Antibiotic Ointment Packs; (10) BZK Antiseptic Towelettes; (1) Triangular Bandage; (1) CPR Mask; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (10) 0.9 g Hand Sanitizer; (4) Nitrile Gloves; (1) Scissors; (12) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) Tweezers; (1) First Aid Guide |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 Compliant; Class A |
Case Material | Metal |
First Aid Kit Mounting Type | Wall |
Number of Shelves | 94 |
Material | Metal |
Features | Medium 25 Person SmartCompliance First Aid Cabinet without Medications—94 pieces. |
Mounting Style | Wall |
Item | First Aid Kits |
Capacity | 25 Person System |
Net Weight | 6 lbs |
Description
This general business kit is ideal for businesses offices and worksites The swingout door and easytocarry handle add extra convenience Clearly labeled compartments create a cabinet that is easy to use and restock Expansion pocket allows you to customize your cabinet to meet your needs This unique cabinet design eliminates disorganized and missing supplies Conveniently wall mountable
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Wall Mounted PPE Isolation Station (Holds Gloves, Masks & Isolation Go (307010)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- AFS Cot Cover: Purple (5711109)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 2 gal., Yellow, PK10 (8707TY)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box (FAE-6007)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- FIRST AID ONLY First Aid Kit Refill, Ibuprofen, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7014)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 20 Person (RC-675)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- FIRST AID ONLY Sports First Aid Kit for 10 People, 71 Pieces, Plastic Case (SM-134)
- FIRST AID ONLY First Aid Kit Refill, 20 Sting Relief Wipes & 10 Hydrocortisone Cream Packets Per Box (FAE-7115)
- First Aid Only First Aid Kits