Shop All First Aid Kits
This Product is Discontinued
First Aid Only
ANSI 2015 SmartCompliance Food Service Cabinet wo Medication 25 People 94 Pieces Metal Case (Discontinued)
Mfr # FAO90658021
Zoro # G707046278
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (16) 1" x 3" Fabric Bandages; (1) First Aid Tape; (1) CPR Mask; (1) Scissors; (12) Triple Antibiotic Ointment Packets; (10) BZK Antiseptic Towelettes; (1) 4" x 4" Burn Dressing; (12) 0.9 g First Aid/Burn Cream Packets; (1) 4" x 5" Cold Compress; (1) 1 oz Eyewash; (2) Eye Pads and (2) Strips; (10) 0.9 g Hand Sanitizer Packets; (4) Nitrile Exam Gloves; (1) 2" Conforming Gauze Roll; (4) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015
- Case Material Metal
- First Aid Kit Mounting Type Wall
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO90658021
- Zoro # G707046278
- UPC # 92265906586
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 9.5" |
Width | 12" |
Depth | 3" |
Details
Includes | (16) 1" x 3" Fabric Bandages; (1) First Aid Tape; (1) CPR Mask; (1) Scissors; (12) Triple Antibiotic Ointment Packets; (10) BZK Antiseptic Towelettes; (1) 4" x 4" Burn Dressing; (12) 0.9 g First Aid/Burn Cream Packets; (1) 4" x 5" Cold Compress; (1) 1 oz Eyewash; (2) Eye Pads and (2) Strips; (10) 0.9 g Hand Sanitizer Packets; (4) Nitrile Exam Gloves; (1) 2" Conforming Gauze Roll; (4) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 |
Case Material | Metal |
First Aid Kit Mounting Type | Wall |
Material | Metal |
Number of Shelves | 94 |
Features | Medium 25 Person SmartCompliance First Aid Cabinet without Medications—94 pieces. |
Item | First Aid Kits |
Capacity | 25 Person System |
Net Weight | 5.5 lbs |
Mounting Style | Wall |
Description
SmartCompliance easily masters the unique first aid challenges in food preparation with a handy cabinet designed to take on common injuries Patented snapin boxes keep first aid organized and easy to restock and allow for easy management of first aid supplies over multiple locations SmartTab ezRefills reduce costs and easily snap into place in cabinet Meets or exceeds OSHA regulations and ANSI standards with simple monitoring
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.