Shop All First Aid Kits
First Aid Only
ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces
Mfr # 90583
Zoro # G201847869
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (32) 1" x 3" Plastic Bandages; (1) 1/2" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes; (1) CPR Mask with One Way Valve, (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (6) 0.9 g Hand Sanitizers; (4) Nitrile Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (4) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide
- Number of Shelves 89
- Color White
- Features For Up to 25 People
- Net Weight 1.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90583
- Zoro # G201847869
- UPC # 92265905831
- Country of Origin China
- Category First Aid Kits
Details
Includes | (32) 1" x 3" Plastic Bandages; (1) 1/2" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes; (1) CPR Mask with One Way Valve, (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (6) 0.9 g Hand Sanitizers; (4) Nitrile Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (4) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide |
Number of Shelves | 89 |
Color | White |
Features | For Up to 25 People |
Net Weight | 1.14 lbs |
Finish | White |
Item | First Aid Kit Refills |
For Use With | First Aid Only™ 90588 |
Description
This first aid refill kit holds items vital for everyday first aid. Perfect for office, vehicle, and worksite use. Supplies feature bilingual labels in English and Spanish for quick and easy access. Refill kit replenishes key items from the First Aid Only Unitized ANSI-Compliant First Aid Kit (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOTEX Kotex Fresh And Dry Long Pantiliners, PK192 (01247)
- CORETEX Ivyx Pre-Contact Poison Ivy Barrier Lotion, 4 Oz. Bottle, 12PK (83666)
- FIRST AID ONLY First Aid Kit w/House, 391pcs, 15.75x16.5 (91376)
- ZOGICS 3 in 1 Body Wash, Hand Soap and Shampoo, Citrus and Aloe, 4PK (BWCA128-4)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station for 50 People Metal Case (FAO746004021)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- FIRST AID ONLY First Aid Kit Refill, Orange, 19 pcs. (21-760)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7160)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (90599)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-452)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59309)
- First Aid Only First Aid Kits