Shop All Scissors
First Aid Only
Angled First Aid Kit Scissors, Rounded Tip, 4" Long, 1.5" Cut Length, Red Offset Handle
Mfr # 730010
Zoro # G606437771
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Blade Material Steel
- Handle Material Plastic
- Tip Shape Rounded
- Left/Right Hand For Left or Right Hand Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 730010
- Zoro # G606437771
- UPC # 92265505697
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 4" |
Cutting Length | 1.5" |
Details
Blade Material | Steel |
Handle Material | Plastic |
Tip Shape | Rounded |
Item | Scissors |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Offset |
Handle Color | Red |
Application | Medical |
Description
Small, lightweight, sharp and durable, these scissors are ideal for first aid kits and medicine cabinets. Cuts through both natural and synthetic cloth bandages quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- PENTEL Oil Pastels, 50/ST, Assorted PK (PENPHN50)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- US CARGO CONTROL Canvas Mattress Carrier (CMC1014)
- FIRST AID ONLY Scissors, 7 In. L, Silver, Rounded (22-300)
- FIRST AID ONLY Scissors, 5-1/2 In. L, Silver, Pointed (21-310)
- FIRST AID ONLY 4 1/2 in FAE-6004 Scissors (M582)
- FIRST AID ONLY Scissors, 4 In. L, Silver, Rounded, Metal (17-008)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- CLAUSS Industrial, Industrial Shears, 7-3/4 In. L (11110)
- WESTCOTT Kleencut Shears, Left/Right Hand, 8", Blk (19018)
- First Aid Only Scissors