Shop All Blood Pressure Gauges & Sphygmomanometers
First Aid Only
Aneroid Sphygmomanometer, Adult, Arm
Mfr # 22-210
Zoro # G5083574
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Weight 0.8 lb
- Patient Type Adult
- Color Silver
- Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 22-210
- Zoro # G5083574
- UPC # 738743222105
- Country of Origin Multiple
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 2 1/8 in |
Width | 4 1/2 in |
Length | 7 1/2 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Weight | 0.8 lb |
Patient Type | Adult |
Color | Silver |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Arm, Patient Type Adult, Color Silver, Length 7 1/2 in, Width 4 1/2 in, Height 2 1/8 in, Weight 0.8 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH All Terrain Knee Walker - Pink (MOB1019PNK)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- FIRST AID ONLY First Aid Alcohol Pads Refill, 50/BX, White, PK50 (FAO51019)
- BAND-AID Band-Aid Hydro Seal Blister Heels 6 Count, PK24 (1117419)
- DEALMED Economy Blood Pressure Cuff, Black, Ea (786422)
- FLEMING SUPPLY Automatic Upper Arm Blood Pressure Monitor, Cuff and LCD Display Screen, Fast BP and Pulse Readings (370627XBN)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- MEDSOURCE Blood Pressure Unit, For Large Adults (MS-BP200)
- ZAYAAN HEALTH Wrist Fully Automatic Blood Pressure Monitor (BLZH-WBPM-D1)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-539)
- CABLES & SENSORS Philips Compatible NIBP Hose - Adult/Pediatric Single Hose 250 cm (AS-16-150)
- First Aid Only Diagnostic Equipment