Shop All First Aid Kits
First Aid Only
American Red Cross Personal Safety Pack for One Person, Nylon Backpack
Mfr # RC-620
Zoro # G6075280
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Bottle Emergency Drinking Water; (1) N95 Mask; (1) Pair Vinyl Exam Gloves; (2) Germicidal Wipes; (1) Light Stick; (1) Whistle with Neck Cord; (1) Emergency Poncho; (1) Emergency Blanket; (2) Hand Warmers; (1) Mini First Aid Kit with (5) 0.75" x 3" Plastic Adhesive-Strip Bandages, (3) 0.75" x 3" Fabric Adhesive-Strip Bandages, (5) 0.38" x 1.5" Junior Plastic Adhesive Bandages, (1) Fabric Fingertip Bandage, (1) Fabric Knuckle Bandage, (2) BZK Antiseptic Towelettes, (1) 0.5 g Triple-Antibiotic-Ointment Packet; American Red Cross First Aid Guide; Nylon Backpack
- First Aid Kit ANSI Standards Endorsed by the American Red Cross
- Standards Endorsed by the American Red Cross
- Case Material Nylon Fabric
- Material Nylon Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # RC-620
- Zoro # G6075280
- UPC # 92265726221
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8.38" |
Width | 8.88" |
Depth | 3.88" |
Details
Includes | (1) Bottle Emergency Drinking Water; (1) N95 Mask; (1) Pair Vinyl Exam Gloves; (2) Germicidal Wipes; (1) Light Stick; (1) Whistle with Neck Cord; (1) Emergency Poncho; (1) Emergency Blanket; (2) Hand Warmers; (1) Mini First Aid Kit with (5) 0.75" x 3" Plastic Adhesive-Strip Bandages, (3) 0.75" x 3" Fabric Adhesive-Strip Bandages, (5) 0.38" x 1.5" Junior Plastic Adhesive Bandages, (1) Fabric Fingertip Bandage, (1) Fabric Knuckle Bandage, (2) BZK Antiseptic Towelettes, (1) 0.5 g Triple-Antibiotic-Ointment Packet; American Red Cross First Aid Guide; Nylon Backpack |
First Aid Kit ANSI Standards | Endorsed by the American Red Cross |
Standards | Endorsed by the American Red Cross |
Case Material | Nylon Fabric |
Material | Nylon Fabric |
Capacity | 1 Person System |
Net Weight | 1.552 lbs |
Item | First Aid Kits |
Description
First Aid OnlyTM American Red Cross Personal Safety Pack for One Person, Nylon Backpack
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPAX Tampax Super Absorbency Tampons, PK480 (38012)
- OASIS Cotton Tip Applicator, Sterile, 6in, 2 Per Pack, 200 Per Box (CTA6-STRL)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK8 (1-009)
- ACME UNITED PhysiciansCare 90087 Sinus Decongestant Congestion Medication, 50 Doses, 10mg (90087)
- FIRST AID ONLY First Aid Kit Refill, First Response (336007)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Plastic Bandages, 40 Per Box (FAE-3100)
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 4-Shelf, 1,428 Pieces (90625)
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- FIRST AID ONLY First-Aid Kit (9009TUNDRA)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 1112 Components, ANSI Z308.1-2009, Metal Cabinet Case (1050-FAE-0103)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54614)
- First Aid Only First Aid Kits