Shop All First Aid Kits
First Aid Only
Aluminized Emergency Blanket, 52 in. x 84 in., PK5, 5PK
Mfr # I800
Zoro # G505742921
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminumized Fabric
- Number of Shelves 5
- Color Aluminum
- Net Weight 0.62 lbs
- Length 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # I800
- Zoro # G505742921
- Country of Origin United States
- Category First Aid Kits
Dimensions
Length | 84" |
Details
Material | Aluminumized Fabric |
Number of Shelves | 5 |
Color | Aluminum |
Net Weight | 0.62 lbs |
Item | First Aid Kit Refills |
Finish | Aluminum |
Description
Compact and lightweight, aluminized fabric rolls up tight for easy storage. Highly efficient design reflects 90% of your body heat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- OASIS Sterile Surgical Drapes, 18in x 26in, 25 Per Case (DR1826X25)
- FIRST AID ONLY First Aid Small Ready Carry Kit, Ansi A, 141-Pcs, WEBE (FAO90697)
- FIRST AID ONLY First Aid Kit w/House, 95pcs, 3.25x12", WHT (90658-021)
- FIRST AID ONLY First Aid Kit Refill, First Response (336007)
- FIRST AID ONLY First Aid First Aid Kit Refill, Cardboard, 50 Person (6095)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- FIRST AID ONLY Burn Treatment Kit (71-070)
- READY AMERICA Personal Emergency Kit, Fabric Case, 1 Person (70180)
- First Aid Only First Aid Kits