Shop All First Aid Kits
First Aid Only
All-Purpose First Aid Kit, 34 Pieces, 3 3/4 x 4 3/4 x 1/2, Blue/White
Mfr # FAO-112
Zoro # G5237861
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) 0.75" x 3" Adhesive Plastic Bandages; (10) 0.38" x 1.5" Junior Plastic Bandages; (1) 1.5" x 1.5" Patch Plastic Bandage; (1) Butterfly Wound Closure; (2) Aspirin Tablets; (2) Ibuprofen Tablets; (2) Extra-Strength Non-Aspirin Tablets; (4) Alcohol Cleansing Pads; (3) BZK Antiseptic Towelettes; (1) Antibiotic Ointment Pack; (1) First Aid Guide/Accident Report Form
- Case Material Plastic
- Number of Shelves 34
- Material Plastic
- Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO-112
- Zoro # G5237861
- UPC # 92265321129
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 0.5" |
Width | 3.75" |
Depth | 4.75" |
Details
Includes | (6) 0.75" x 3" Adhesive Plastic Bandages; (10) 0.38" x 1.5" Junior Plastic Bandages; (1) 1.5" x 1.5" Patch Plastic Bandage; (1) Butterfly Wound Closure; (2) Aspirin Tablets; (2) Ibuprofen Tablets; (2) Extra-Strength Non-Aspirin Tablets; (4) Alcohol Cleansing Pads; (3) BZK Antiseptic Towelettes; (1) Antibiotic Ointment Pack; (1) First Aid Guide/Accident Report Form |
Case Material | Plastic |
Number of Shelves | 34 |
Material | Plastic |
Item | First Aid Kits |
Capacity | 1 Person System |
Net Weight | 0.2 lbs |
Description
First Aid OnlyTM All-Purpose First Aid Kit, 34 Pieces, 3 3/4 x 4 3/4 x 1/2, Blue/White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK100 (80433)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x8", WHT (91326)
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-R)
- ZORO SELECT Bulk First Aid kit, Fabric, 10 Person (54561)
- FIRST AID ONLY 25 Person SmartCompliance Food Service First Aid Cabinet (1350-FAE-0103)
- FIRST AID ONLY First Aid Kits, Plastic, 50 Person (228-CP)
- FIRST AID ONLY First Aid Kit Refill, 5 Knuckle & 5 Fingertip Fabric Bandages, 10 Per Box (FAE-3020)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 10 Person (740010)
- SUREFILL 10 Series Metal Case - Full First Aid Kit (AK10T)
- First Aid Only First Aid Kits