Shop All First Aid Kits
First Aid Only
All-Purpose First Aid Kit, 21 Pieces, 4 3/4 x 3 x 1/2, Blue/White
Mfr # FAO-110
Zoro # G5237624
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Accident Report Form/First Aid Guide; (5) 0.75" x 3" Adhesive Plastic Bandages; (5) 0.38" x 1.5" Junior Adhesive Plastic Bandages; (1) 1.5" Patch Bandage; (2) Butterfly Wound Closures; (3) BZK Antiseptic Towelettes; (1) Antibiotic Ointment Pack; (2) Extra-Strength Non-Aspirin Tablets
- Case Material Plastic
- Material Plastic
- Number of Shelves 21
- Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO-110
- Zoro # G5237624
- UPC # 92265321105
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 0.5" |
Width | 4.75" |
Depth | 3" |
Details
Includes | (1) Accident Report Form/First Aid Guide; (5) 0.75" x 3" Adhesive Plastic Bandages; (5) 0.38" x 1.5" Junior Adhesive Plastic Bandages; (1) 1.5" Patch Bandage; (2) Butterfly Wound Closures; (3) BZK Antiseptic Towelettes; (1) Antibiotic Ointment Pack; (2) Extra-Strength Non-Aspirin Tablets |
Case Material | Plastic |
Material | Plastic |
Number of Shelves | 21 |
Net Weight | 0.11 lbs |
Item | First Aid Kits |
Capacity | 1 Person System |
Description
First Aid OnlyTM All-Purpose First Aid Kit, 21 Pieces, 4 3/4 x 3 x 1/2, Blue/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Fork Stem Bearing (256)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (09102)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6003)
- FIRST AID ONLY First Aid Kit Refill, 2" Hema-Flex Bandage Compress, 4 Per Box (FAE-5009)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- FIRST AID ONLY First Aid Kit Refill, Eyewash, 1 Oz. Bottle, 1 Per Box (FAE-6011)
- FIRST AID ONLY First Aid Kit w/House, 344pcs, 15.75x16.5 (91377)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- ZORO SELECT Kit, Bloodborne Pathogen w/CPR, Small (54503)
- First Aid Only First Aid Kits