Shop All Bandages
First Aid Only
Adhesive Plastic Bandages 1" x 3" 100-Count
Mfr # 90097-020
Zoro # G502696791
product price: $7.15
/pk 100, $0.07/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 4.35
- Height 1.5
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90097-020
- Zoro # G502696791
- UPC # 73577900974
- Country of Origin Egypt
- Category Bandages
Dimensions
Length | 6 |
Width | 4.35 |
Height | 1.5 |
Details
Material | Plastic |
Description
Be prepared for minor cuts, abrasions and puncture wounds at home or in the workplace. Made with a pliable vinyl, these self-adhesive bandages effectively protect scrapes and cuts, while the nonstick pad absorbs drainage. Ventilated design aids in the natural healing process, and breathable backing repels water and dirt.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Lotion, 1 oz Tube, PK288 (LT-OAS-T-1709)
- DREAMBABY ADHESIVE MAG LOCK 4PK WT (L855A)
- FIRST AID ONLY QuickTreat Dispenser Plastic First Aid Kit, 370 pieces (91407)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 100/Box (H175)
- FIRST AID ONLY Triangular Sling/Bandage, 36 in. W, 20/Box (J578)
- FIRST AID ONLY Fingertip Bandage, Fabric, PK25 (G128)
- FIRST AID ONLY Small Wound Dressing Kit, Includes Gauze/Tape/Gloves/Eye Pads/Bandages (3-910)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- FIRST AID ONLY Butterfly Close, Plastic, 3/8x1-3/4In, PK100 (G135)
- FIRST VOICE Cohesive Bandage, Tan, 2" x 5 yd., PK8 (TS-3188-8T)
- First Aid Only Bandages