Shop All Bandages
First Aid Only
Adhesive Bandage, Woven, 1 in. W, 100/Box
Mfr # H175
Zoro # G1909288
Best Seller
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Bandage Material Fabric
- Latex Content Latex Free
- Standards ANSI/ISEA Z308.1-2015
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # H175
- Zoro # G1909288
- UPC # 92265081757
- Country of Origin Multiple
- Category Bandages
Dimensions
Width | 1 in |
Length | 3 in |
Package Height | 4 1/2 in |
Package Length | 4 1/4 in |
Package Width | 2 1/2 in |
Bandage Length | 3 in |
Bandage Width | 1 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 1/4 in, Package Type Box, Package Width 2 1/2 in, Bandage Color Blue, Package Height 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Heavy Duty Specimen Pass-Through Cabinet (50517)
- BRAZOS Walking Stick, Straight Pine, Brown, 48" (602-3000-1236)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (740024)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSF-30+FF-100)
- FIRST AID ONLY Bandage, Beige, Fabric, PK100 (G122)
- FIRST AID ONLY SmartCompliance Fabric Bandages, 1 x 3, PK25 (FAE-3001)
- FIRST AID ONLY Triangular Sling Bandage, 56"X40", Tan (FAE6007)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L (1-014)
- FIRST AID ONLY First Aid Refill Fabric Bandage, 1x3, PK160 (AN-101)
- FIRST AID ONLY Bandages 16 ct (1-001)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- First Aid Only Bandages