Shop All Bandages
First Aid Only
Adhesive Bandage, Sheer, Plastic, Box
Mfr # 90347
Zoro # G7092804
product price: $11.19
/pk 280, $0.04/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width Assorted
- Bandage Material Plastic
- Metal Detectable No
- Water Resistant/Waterproof None
- Bandage Color Sheer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90347
- Zoro # G7092804
- UPC # 73577903470
- Country of Origin Egypt
- Category Bandages
Dimensions
Width | Assorted |
Length | Assorted |
Details
Bandage Material | Plastic |
Metal Detectable | No |
Water Resistant/Waterproof | None |
Bandage Color | Sheer |
For Use With | First Aid Kit |
Latex Content | Latex Free |
Item - Adhesive Bandages | Strip Bandages |
Includes | (120) 1 x 3 in Sheer Bandages, (30) 1 x 1 in Clear Bandages, (40) 3/4 x 3 in Clear Bandages, (8) 2 x 4 in Sheer Bandages, (82) 3/4 x 2-1/4 in Sheer Bandages |
Standards | ANSI Z308.1-2015 |
Package Type | Box |
Item | Adhesive Bandages |
Bandages Included | 280 |
Description
Adhesive Bandages, Bandage Material Plastic, Metal Detectable No, Latex Content Latex Free, Standards ANSI Z308.1-2015, Package Type Box, Bandage Color Sheer, Package Quantity 280
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk Burn Care Kit, Plastic (54558)
- DEALMED Elastic Bandages, With Clip Closure, 2", 10/Bx, 5/Cs, 50PK (783662)
- DYNAREX Self-Adhesive Bandage, 2 in. x 5 yd., PK36 (3188)
- THERACARE Thera|Care Deluxe Extra Large 12” x 24” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-510)
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- FIRST AID ONLY Fingertip Bandages, 1.88 x 2, PK40 (G126)
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- FIRST AID ONLY First Aid Refill Gauze Pads, 3x3, 4Pd, PK40 (AN-206)
- FIRST AID ONLY Metal Detectable Adhesive Bandages, Foam, Blue, 1 x 3, PK25, 25PK (FAE-3110)
- FIRST AID ONLY Non-Stick Pad with Adhesive Edges, 4 Pe (A235)
- CURAD Bandages, adhesive, butterfly closure, waterproof, 288PK (CUR47442RB)
- First Aid Only Bandages