Shop All First Aid Kits
First Aid Only
24 Unit ANSI Class A+ Refill, Burn Cream, PK25
Mfr # G343
Zoro # G5237371
original price:
$5.81
7% off
new price: $5.39
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Material Metal
- For Use With First Aid Only™ 90568, 90569
- Net Weight 0.12 lbs
- Length 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G343
- Zoro # G5237371
- UPC # 92265073431
- Country of Origin United States
- Category First Aid Kits
Dimensions
Length | 4.25" |
Details
Number of Shelves | 1 |
Material | Metal |
For Use With | First Aid Only™ 90568, 90569 |
Net Weight | 0.12 lbs |
Item | First Aid Kit Refills |
Description
First Aid OnlyTM 24 Unit ANSI Class A+ Refill, Burn Cream, 25/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Premium Talking Automatic Arm Digital Blood Pressure Monitor (01-521)
- 3M Nexcare„¢ Waterproof Bandages, 432-50, 50 ct. Assorted, Clear (MMM43250)
- MEDI-FIRST Cotton Balls, 200 ct (20122)
- Q-TIPS Cotton Swabs, Antibacterial, PK300 (17900PK)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9 3/8x9 3/8 (91330)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-7012)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Adhesive Fabric Bandage, 40 Per Box (FAE-3101)
- FIRST AID ONLY Bilingual First Aid Kit (239-AN)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 100 Person (90574)
- FIRST AID ONLY First Aid Kit w/House, 951pcs, 5.75x22.5 (90830-021)
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- First Aid Only First Aid Kits