Shop All Gauze & Dressings
First Aid Only
24 Unit ANSI Class A+ Refill, 4" x 4 yd Sterile Gauze Bandage
Mfr # 5-800
Zoro # G403474221
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.25"
- For Use With First Aid Onlyâ„¢ 90568, 90569
- Weight 0.035 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 5-800
- Zoro # G403474221
- UPC # 738743058001
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4.25" |
Details
For Use With | First Aid Onlyâ„¢ 90568, 90569 |
Weight | 0.035 lbs |
Description
Convenient refill contains all the necessities to replenish your first aid kit. Designed to refill 24 Unit ANSI A+ Weatherproof First Aid Kits. Sufficient to treat 50 people.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- PURELL Hand Sanitizer Aloe Gel, 4oz Portable Flip Cap Bottle, PK24 (9631-24)
- DYNAREX Dynarex Quad Cane W/ Large Base (10137)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK6 (3-002)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-600)
- FIRST AID ONLY Elastic Wrap, Beige, 6inWx5 yd. L (5-926)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-100)
- FIRST AID ONLY Burn Dressing, Packet, 4 In. x 4 In. (16-004)
- OASIS Sterile Stretch Gauze Rolls 6 in.X2.1 yds (DUP77784)
- First Aid Only Gauze & Dressings