Shop All Generator & Power Inverter Accessories
Firman
Retractable Cord Reel 30 Foot Cord With Three Receptacles
Mfr # 2035
Zoro # G210026699
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cord Length 30'
- Standards US/California/Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # 2035
- Zoro # G210026699
- UPC # 840876100899
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 30' |
Details
Item | Extension Cord |
Color | Black |
Standards | US/California/Canada |
Description
The FIRMAN 2035 retractable cord reel effortlessly delivers the power you need where you need it. Gone are the days of tangled cords lying on the floor of your garage or shop. Simply mount the FIRMAN 2035 cord reel on a wall or ceiling, plug it in and make power delivery easy! The lighted 3-way outlet makes it simple to locate in dark conditions and allows you to plug in three devices without the need for added adapters or power strips. Constructed of 12-gauge copper wiring the 30' cord will reach to the furthest corners and deliver true 15Amp Power. When the work is done simply give a slight pull to retract the cord fully into the housing out of the way and organized.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- ZORO SELECT Miniature Indicator Light, Red, 120V (20C859)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- FIRMAN Large Size Portable Generator Cover (1009)
- FIRMAN Firman Power Equipment 234494 Large Generator Cover (234494)
- FIRMAN Portable Generator Parallel Kit, 6,000 W Rated, 120V AC, 50 A/30 A A (1210)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- FIRMAN 11 in. Wheel Kit and Handle (1505)
- FIRMAN TT-30P to L5-30R Adapter (1610)
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- Firman Generator & Power Inverter Accessories