Shop All Power Cables
Firman
Power Cord, L14-30P to 4 5-20R, 1.6 ft w/holder
Mfr # 1155
Zoro # G909959291
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.6'
- Jacket Color Black
- Standards US/California/Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # 1155
- Zoro # G909959291
- UPC # 840876100691
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 1.6' |
Details
Item | Generator Power Cord |
Jacket Color | Black |
Standards | US/California/Canada |
Description
Offering you added flexibility by allowing you to connect multiple devices, our L14-30P to 4 5-20R short power cord is a convenient accessory providing 5000W output/30A wiring and is rated for outdoor use. Includes a holder to fit on your generator.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1008NF)
- RACO Set Screw Coupling, 3-45/64" L, 2" Conduit (2028)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W5MC1)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- FIRMAN Heavy Duty Power Cord 14-50P-14-50R 50Amp 6AWG RV Extension Cord (1190)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- FIRMAN 25' Heavy Duty L5-30P to 3 5-20R Power Cord With Storage Strap (1105)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- Firman Power Cables