Shop All Portable & Inverter Generators
Firman
Portable and Inverter Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A A
Mfr # FI324642
Zoro # G009697864
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Engine Brand Firman
- Generator Fuel Type Gasoline
- Surge Watts 3,650 W
- Generator Voltage 120V AC/12V DC
- Generator Starter Type Electric/Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # FI324642
- Zoro # G009697864
- UPC # 758218887844
- Country of Origin China
- Category Portable & Inverter Generators
Details
Generator Engine Brand | Firman |
Item | Portable and Inverter Generator |
Generator Fuel Type | Gasoline |
Generator Rated Watts | 3,300 W |
Surge Watts | 3,650 W |
Generator Voltage | 120V AC/12V DC |
Generator Starter Type | Electric/Recoil |
Generator Amps | 30 A/20 A/8.3 A |
Generator Run Time @ 1/2 Load | 5.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- ABB TA25DU11, OVERLOAD RELAY 7 5-11A (TA25DU11)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- FIRMAN Portable Generator, Gasoline, 5,000 W Rated, 4,000 W Surge, Electric, Recoil Start, 120V AC, 30/20 A (P04001)
- FIRMAN Portable and Inverter Generator, 3,000 W Rated, 3,300 W Surge, 30 A/20 A/8.3 A A (FI378155)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Electric, Recoil Start, 120/240V AC (P03620)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (P03618)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- Firman Portable & Inverter Generators