Shop All Portable & Inverter Generators
Firman
Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A
Mfr # P03618
Zoro # G610026725
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Firman
- Fuel Type Gasoline
- Surge Watts 4,550 W
- Rated Voltage 120V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firman
- MFR # P03618
- Zoro # G610026725
- UPC # 840876136188
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Firman |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,650 W |
Surge Watts | 4,550 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 30/20 |
Generator Run Time @ 1/2 Load | 14 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Material | Steel |
Description
The P03618 is part of one of our most popular series of generators. With Stars and Stripes, this patriotic 3650 watt powerhouse will make you feel tougher than Uncle Sam. Running at 67dB with a recoil starting system, you get the power you deserve and need. Our Max Pro Series 208cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. Equipped with a 5 gallon fuel tank, the P03618 runs for 14hrs. Easy information is at your fingertips with a 4-in-1 data minder measuring Volts, Hertz, Hrs and low oil indicator. With a durable roll cage frame design, the P03618 is as tough as America itself. Get work done!Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 5 (SR-WG-100-5-5PK-BK)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- FIRMAN Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, 120/240V AC, 50/30/20 A (P08013)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Electric, Recoil Start, 120/240V AC (P03620)
- FIRMAN Portable Generator, Gasoline, 5,000 W Rated, 4,000 W Surge, Electric, Recoil Start, 120V AC, 30/20 A (P04001)
- FIRMAN Portable Generator, 5,700 W Rated, 7,125 W Surge, 30 A/20 A A (P05702)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- Firman Portable & Inverter Generators