Shop All Portable & Inverter Generators
This Product is Discontinued
Firman
Portable Generator, 3000 Rated, 3300 Surge, 30 A (Discontinued)
Mfr # FGW03081
Zoro # G1301612
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 3000
- Surge Watts 3300
- Generator Amps 30
- Generator Fuel Type Gasoline
- Generator Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # FGW03081
- Zoro # G1301612
- UPC # 840876130810
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 17.8" |
Details
Item | Portable Generator |
Generator Rated Watts | 3000 |
Surge Watts | 3300 |
Generator Amps | 30 |
Generator Fuel Type | Gasoline |
Generator Starter Type | Recoil |
Generator Voltage | 120VAC |
Generator Engine Brand | Firman |
Description
3300/3000W Gas Recoil Start RV Ready
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.