Shop All Portable & Inverter Generators
Firman
Portable Generator, 3,650 W Rated, 4,250 W Surge
Mfr # 40730
Zoro # G303079915
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Rated Watts 3,650 W
- Surge Watts 4,250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # 40730
- Zoro # G303079915
- UPC # 896682000000
- Country of Origin Unknown
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Generator Rated Watts | 3,650 W |
Surge Watts | 4,250 W |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYM-75)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- FIRMAN Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, 120/240V AC, 50/30/20 A (P08013)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (P03618)
- FIRMAN Portable Generator, Gasoline, 5,700 W Rated, 7,125 W Surge, Recoil Start, 120/240V AC, 30/20 A (P05701)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, 120V AC/12V DC/5V DC (FMNW03083)
- FIRMAN Portable Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A/2.1 A A (FMNW03381)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A A (7722)
- Firman Portable & Inverter Generators