Shop All Portable & Inverter Generators
Firman
Portable Generator, 3,550 W Rated, 4,450 W Surge, 30 A/20 A A
Mfr # P03501
Zoro # G702749389
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surge Watts 4,450 W
- Generator Amps 30 A/20 A
- Generator Run Time @ 1/2 Load 14 hr
- Carbon Monoxide (CO) Sensor No
- CARB Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # P03501
- Zoro # G702749389
- UPC # 840876000000
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Generator Rated Watts | 3,550 W |
Surge Watts | 4,450 W |
Generator Amps | 30 A/20 A |
Generator Run Time @ 1/2 Load | 14 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Generator Starter Type | Recoil |
Generator Engine Brand | Firman |
Generator Voltage | 120V AC |
Generator Fuel Type | Gasoline |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB12C-FA-RD)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A363612LP)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- FIRMAN Portable Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A/2.1 A A (FMNW03381)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, 120V AC/12V DC/5V DC (FMNW03083)
- FIRMAN Portable Generator, Gasoline, 5,700 W Rated, 7,125 W Surge, Recoil Start, 120/240V AC, 30/20 A (P05701)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- FIRMAN Portable Generator, Gasoline, 5,000 W Rated, 4,000 W Surge, Electric, Recoil Start, 120V AC, 30/20 A (P04001)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- Firman Portable & Inverter Generators