Shop All Portable & Inverter Generators
Firman
Portable and Inverter Generator, Gasoline/Liquid Propane, 3,650 W/3,300 W Rated, 30/20/8.3/2.1/1 A
Mfr # WH03662OF
Zoro # G810026716
product price: $1,149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Engine Brand Firman
- Fuel Type Gasoline/Liquid Propane
- Surge Watts 4,500 W/4,100 W
- Rated Voltage 120V AC/12V DC/5V DC
- Starter Type Electric, Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # WH03662OF
- Zoro # G810026716
- UPC # 840876136621
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Firman |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 3,650 W/3,300 W |
Surge Watts | 4,500 W/4,100 W |
Rated Voltage | 120V AC/12V DC/5V DC |
Starter Type | Electric, Recoil |
Generator Amps | 30/20/8.3/2.1/1 |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Material | Steel |
Description
Fuel-efficient and longerrun time is a powerful combo at FIRMAN. Running on both gasoline and propane for the best of both worlds. The FIRMAN WH03662OF portable inverter generator provides clean power for electronics and sensitive equipment. Whatever your needs might be - whether for a family camping trip, off-grid cabin to your job site - this generator is ready to work. Includes a 50Amps outlet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Stainless Steel (WAN4XRA)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, 120V AC/12V DC/5V DC (FMNW03083)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- FIRMAN Portable Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A/2.1 A A (FMNW03381)
- FIRMAN Portable Generator, Gasoline, 5,700 W Rated, 7,125 W Surge, Recoil Start, 120/240V AC, 30/20 A (P05701)
- FIRMAN Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, 120/240V AC, 50/30/20 A (P08013)
- SENIX 1200W Portable Power Station (PS1200)
- Firman Portable & Inverter Generators