Shop All Portable & Inverter Generators
Firman
Portable and Inverter Generator, Gasoline/Liquid Propane, 3,000 W/2,700 W Rated, Recoil Start
Mfr # FIR-WH03041
Zoro # G204152175
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Firman
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 3,000 W/2,700 W
- Surge Watts 3,300 W/3,000 W
- Rated Voltage 120V AC/12V DC/5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firman
- MFR # FIR-WH03041
- Zoro # G204152175
- UPC # 840876130421
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Firman |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 3,000 W/2,700 W |
Surge Watts | 3,300 W/3,000 W |
Rated Voltage | 120V AC/12V DC/5V DC |
Starter Type | Recoil |
Generator Amps | 30/20/8.3/2.1 |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
Features
- 3300 Starting Watts / 3000 Running Watts
- 171cc dual fuel engine with low oil shut off and cast iron sleeve
- 1.8 gal tank provides up to 10hrs of run-time (propane tank not included)
- RV ready multi feature control panel with covered outlets
- Less than 3% Low THD-Clean power
- 5.5 Heavy Duty Wheels and Folding Handle
- Voltage: 120V
- Power: 3300 watt
- Current: 20A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122016081PTC)
- KILLARK Electrical Box, 32 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-3M)
- FIRMAN Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, 120/240V AC, 50/30/20 A (P08013)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- FIRMAN Portable and Inverter Generator, 3,000 W Rated, 3,300 W Surge, 30 A/20 A/8.3 A A (FI378155)
- FIRMAN Portable Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A/2.1 A A (FMNW03381)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (P03618)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, 120V AC/12V DC/5V DC (FMNW03083)
- HONDA Portable Generator, Gasoline, 9,000 W Rated, 10,000 W Surge, Electric Start, 120/240V AC (EB10000AN)
- Firman Portable & Inverter Generators