Shop All Portable & Inverter Generators
Firman
Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start
Mfr # W03381
Zoro # G910026692
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Firman
- Fuel Type Gasoline
- Generator Rated Watts 3,300 W
- Surge Watts 3,650 W
- Rated Voltage 120V AC/12V DC/5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # W03381
- Zoro # G910026692
- UPC # 840876133811
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Firman |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,300 W |
Surge Watts | 3,650 W |
Rated Voltage | 120V AC/12V DC/5V DC |
Starter Type | Recoil |
Generator Amps | 30/20/8.3/2.1 |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Material | Steel |
Description
Perfect for the home, camping, or tailgating; the W03381 is a 3650 watt generator made with you in mind. Our Max Pro Series 193cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. The Whisper Series muffler runs at a quiet 56dB - well below National Park standards. 1.8 gallon fuel tank provides up to 8.5hrs of run-time including an ECO mode varying power needed to maximize fuel efficiency as well as a built-in parallel kit to double power with any of our inverter generators. For maximum portability, the W03381 weighs 97lbs with a wheel kit and handle. Enjoy quiet power wherever you need. Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- CANTEX ELBOW PVC 90D 3/4"" BELL (5233824U)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- FIRMAN Portable Generator, Gasoline, 5,700 W Rated, 7,125 W Surge, Recoil Start, 120/240V AC, 30/20 A (P05701)
- FIRMAN Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, 120/240V AC, 50/30/20 A (P08013)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, 120V AC/12V DC/5V DC (FMNW03083)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (P03618)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- Firman Portable & Inverter Generators