Shop All Portable & Inverter Generators
Firman
Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, 120V AC/12V DC/5V DC
Mfr # FMNW03083
Zoro # G104152831
Free Shipping & Returns
$1,850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Firman
- Fuel Type Gasoline
- Generator Rated Watts 3,000 W
- Surge Watts 3,300 W
- Rated Voltage 120V AC/12V DC/5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firman
- MFR # FMNW03083
- Zoro # G104152831
- UPC # 840876130834
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable and Inverter Generator |
Engine Brand | Firman |
Fuel Type | Gasoline |
Generator Rated Watts | 3,000 W |
Surge Watts | 3,300 W |
Rated Voltage | 120V AC/12V DC/5V DC |
Starter Type | Electric, Recoil, Wireless Remote |
Generator Amps | 30/20/8.3/2.1 |
Generator Run Time @ 1/2 Load | 4.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
Features
- Heavy duty steel tubing: heavy duty steel tubing protects your generator in the roughest conditions
- Fuel economy mode: reduce fuel consumption and promotes engine effeciency
- Double your power by connecting two generators
- Trusted source for your portable power needs
- Wattage: 3300-3000 Watt
- Run Time: 9 hrs
- Oil Capacity: 1.8 Gallon
- Weight: 109 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- 3M Shrink Tubing, 1.0in ID, Red, 100ft, PK3 (FP301-1-100'-RED-SPOOL)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- QUICKCABLE Primary Wire, 16 Gauge, Brown, 100ft. (230301-100)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Electric, Recoil Start, 120/240V AC (P03620)
- FIRMAN Portable Generator, Gasoline, 5,700 W Rated, 7,125 W Surge, Recoil Start, 120/240V AC, 30/20 A (P05701)
- FIRMAN Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, 120/240V AC, 50/30/20 A (P08013)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (P03618)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- FIRMAN Portable Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start, 120V AC/12V DC/5V DC (FMNW03381)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB-400W2-US)
- Firman Portable & Inverter Generators