Shop All Portable & Inverter Generators
Firman
Portable and Inverter Generator, Gasoline, 1,700 W Rated, 2,100 W Surge, Recoil Start, 120V AC
Mfr # FI378154
Zoro # G610920375
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Firman
- Fuel Type Gasoline
- Generator Rated Watts 1,700 W
- Surge Watts 2,100 W
- Rated Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firman
- MFR # FI378154
- Zoro # G610920375
- UPC # 758218910436
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Firman |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 1,700 W |
Surge Watts | 2,100 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 20/5 |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil (CAD32ED)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- FIRMAN Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, 120/240V AC, 50/30/20 A (P08013)
- FIRMAN Portable Generator, 5,700 W Rated, 7,125 W Surge, 30 A/20 A A (P05702)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- FIRMAN Portable Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A/2.1 A A (FMNW03381)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- Firman Portable & Inverter Generators