Shop All Power Cables
Firman
Medium Duty 50' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap
Mfr # 2010
Zoro # G109959282
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50'
- Jacket Color Black
- Standards US/California/Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # 2010
- Zoro # G109959282
- UPC # 840876100790
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 50' |
Details
Item | Generator Extension Cord |
Jacket Color | Black |
Standards | US/California/Canada |
Description
The FIRMAN 2010 generator extension cord is a specially designed, 50-foot, 14-gauge, heavy duty cord that is made to deliver power reliably from your generator.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806)
- FIRMAN Heavy Duty Power Cord 14-50P-14-50R 50Amp 6AWG RV Extension Cord (1190)
- FIRMAN 25' Heavy Duty TT-30P to 35-20R Portable Generator Power Cord With Storage Strap (1101)
- FIRMAN 25' Heavy Duty L14-30P to 4 5-20R Power Cord With Storage Strap (1120)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- Firman Power Cables