Shop All Power Cables
Firman
Heavy Duty Power Cord 14-50P-14-50R 50Amp 6AWG RV Extension Cord
Mfr # 1190
Zoro # G709959293
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25'
- Jacket Color Black
- Standards US/California/Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # 1190
- Zoro # G709959293
- UPC # 840876100868
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 25' |
Details
Item | Generator Power Cord |
Jacket Color | Black |
Standards | US/California/Canada |
Description
Heavy Duty 14-50P to 14-50R 25' 50AMP Extension Power Cord.90 degree head helps reduce pressure and stress on the extension cord whenconnected.Please note: This cord is not compatible with a 50amp transfer switch or interlock kit.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG7)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E045)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- FIRMAN 25' Heavy Duty L5-30P to 3 5-20R Power Cord With Storage Strap (1105)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- FIRMAN 25' Heavy Duty TT-30P to 35-20R Portable Generator Power Cord With Storage Strap (1101)
- FIRMAN 25' Heavy Duty L14-30P to 4 5-20R Power Cord With Storage Strap (1120)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (E3604)
- Firman Power Cables