Shop All Generator & Power Inverter Accessories
Firman
8 in. Wheel Kit and Handle
Mfr # 1003
Zoro # G110026720
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards US/California/Canada/Mexico
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firman
- MFR # 1003
- Zoro # G110026720
- UPC # 840876100394
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Generator Cover |
Standards | US/California/Canada/Mexico |
Color | Black |
Description
Made specifically for FIRMAN Power Equipment Generators, the 1003 wheel kit was designed for ease of portability. With 2 8 in. wheels and axle pins, this wheel kit can be easily installed as a solo job and also comes with a high leverage folding handle and grip. The base of the wheel kit is also supported by rubber leg mounts to reduce vibration. Note: All tools necessary for installation are included
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 5A, 250V AC, 10kA (OTM5)
- L.H. DOTTIE L.H. Dottie 3/8'' One Hole BX Strap, 100PK (TW38)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FG)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- FIRMAN Portable Generator Parallel Kit, 6,000 W Rated, 120V AC, 50 A/30 A A (1210)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- FIRMAN TT-30P to L5-30R Adapter (1610)
- FIRMAN Firman Power Equipment 234494 Large Generator Cover (234494)
- FIRMAN Large Size Portable Generator Cover (1009)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- Firman Generator & Power Inverter Accessories