Shop All Generator & Power Inverter Accessories
Firman
25' Natural Gas Hose with Storage Strap
Mfr # 1815
Zoro # G310026698
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25'
- Material Metal/Rubber
- Color Black
- Standards US/California/Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firman
- MFR # 1815
- Zoro # G310026698
- UPC # 840876140437
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 25' |
Details
Item | Hose Kit |
Material | Metal/Rubber |
Color | Black |
Standards | US/California/Canada |
Description
Use the 1815 25' Natural Gas hose to connect any FIRMAN Tri-Fuel generator to Natural Gas Source
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (HBL8210W)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT7-50-natural)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- SOUTHWIRE Thermostat Cable, 250ft, White, Gauge 18 (553060401)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- FIRMAN Firman Power Equipment 234494 Large Generator Cover (234494)
- FIRMAN 11 in. Wheel Kit and Handle (1505)
- FIRMAN Large Size Portable Generator Cover (1009)
- FIRMAN Portable Generator Parallel Kit, 6,000 W Rated, 120V AC, 50 A/30 A A (1210)
- FIRMAN TT-30P to L5-30R Adapter (1610)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- Firman Generator & Power Inverter Accessories