Shop All Disposable Gloves
Firm Touch
6050, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue
Mfr # 6050 (M)
Zoro # G903448869
product price: $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9 3/4 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firm Touch
- MFR # 6050 (M)
- Zoro # G903448869
- UPC # 810007198378
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | Medium |
Length | 9 3/4 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | 6050 |
Sterile/Non-Sterile | Non-Sterile |
Silicone-Free | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Elite Safety Firm Touch, Disposable Glove Type Industrial, Glove Materials Nitrile, Grain, Nominal Palm Thickness 5 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9 3/4 in, Powder-Free, Non-Sterile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-C (4060-C)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Small (V3550370-S)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, XL, 12PK (AXSDG-05-011)
- FIRM TOUCH 6040, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6040 (XL))
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 ), 50 PK, White (340056)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (AHS-GN-M_BX)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, L, 10 boxes of 100 Gloves (VinylLB)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- ANSELL N96, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Green (N960)
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (5005PFS)
- Firm Touch Gloves & Hand Protection