Shop All Disposable Gloves
Firm Touch
6040, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue
Mfr # 6040 (XL)
Zoro # G503448870
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 3/4 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firm Touch
- MFR # 6040 (XL)
- Zoro # G503448870
- UPC # 810007198262
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 3/4 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | 6040 |
Sterile/Non-Sterile | Non-Sterile |
Texture | GrainTexture |
Silicone-Free | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Elite Safety Firm Touch, Disposable Glove Type Industrial, Glove Materials Nitrile, Grain, Nominal Palm Thickness 4 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9 3/4 in, Powder-Free, Non-Sterile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C550)
- WEARWELL 22 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X22GY)
- MEGACOMFORT Diabetic Insole, 12" L, PR (DIAB-M1011/W1213)
- HONEYWELL NORTH Defender P100 Multi-Purpose Cartridge (75SCP100L)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Clear (KC-MS-M-FHVG-1CL-Z)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White (SA650-1005)
- CONDOR Disposable Gloves, 2.6 mil Palm, Nitrile, Powder-Free, L (9), 200 PK, Blue (36VP38)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, 100 PK (6062XL)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 400 PK, Black (HM2021832003-BK-L)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXBX346100)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (54334)
- Firm Touch Disposable Gloves