Shop All AC Refrigeration Parts
Fireye
Sealing Coupling Window, 1" NPT
Mfr # 60-1199-1
Zoro # G0344677
original price:
$521.99
9% off
new price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand FIREYE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireye
- MFR # 60-1199-1
- Zoro # G0344677
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Sealing Coupling Window, 1" NPT |
Fits Brand | FIREYE |
Description
Sealing Coupling Window, 1 In. NPT, Fits Brand Fireye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Residential Baseboard Heater, 2Ft. (2512W)
- NATIONAL GUARD Door Louver Finger Guard, 83 In. H (2252B)
- FILTERS-NOW Filters-NOW DPE14X25X1=DXN 14x25x1 - 12.5 x 22.5 pad Xenon Replacement Filter Pack of - 3 (DPE14X25X1=DXN)
- ARM & HAMMER Pleated Air Filter, 14" x 14" x 1", 4 Pack (KA14X14X1_4)
- FIREYE Infrared Scanner, 90 deg., 4 ft. Lead (48PT2-9007)
- FIREYE UV Scanner, 1/2" 90 deg., 6 ft. (UV8A)
- FIREYE Multiport Cable Adapter (ED610)
- FIREYE Interlock Annunciator, 120V (YZ300)
- FIREYE Flame Rod 18" (69ND1-1000K6)
- FIREYE Display with 8 ft. Cable NEMA 4 Kit (129-178-8)
- GOODMAN Bt1420030 Assy, Small 7.3Kw (BT1420030)
- Fireye AC Refrigeration Parts