Shop All AC Refrigeration Parts
Fireye
Infrared Scanner, 90 deg., 4 ft. Lead
Mfr # 48PT2-9007
Zoro # G0344607
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand FIREYE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireye
- MFR # 48PT2-9007
- Zoro # G0344607
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Infrared Scanner, 90 Degrees , 4 ft. Lead |
Fits Brand | FIREYE |
Description
Infrared Scanner, 90 Degrees , 4 ft. Lead, Fits Brand Fireye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Universal Relay Overload, 115V (URO41)
- NU-CALGON Refrigeration Oil Acid Test Kit (4320-W8)
- LASKO Portable Blower, ABS, Blk, 1/64hp, 12 1/4"L (U12104)
- ILC FILTER 30X36X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 295 X 3588 X 175 MADE IN THE USA (WY-0QYC-5)
- FIREYE Quartz Window (92-45)
- FIREYE Chassis, 120V with Alpha-Numeric Inter (MEC120D)
- FIREYE UV Scanner, 1/2" 90 deg., 6 ft. (UV8A)
- FIREYE Multiport Cable Adapter (ED610)
- FIREYE Connector Cable 8 ft. (ED512-8)
- FIREYE UV Self Check A, 2/4 sec. FFRT (72DUVS4)
- YORK Auto Switch, 120 deg./100 deg. F, SPST (S1-025-26392-704)
- Fireye AC Refrigeration Parts