Shop All Sensor Accessories
Fireye
Flame Sensor, 5 1/4" L x 10 3/4" D, 8.5 lb
Mfr # 85UVF1A-1QD
Zoro # G308104643
product price: $2,978.99
/ea
Free Shipping & Returns
$2,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection Type Hardwired
- IP Rating IP66
- Weight 8.5 lb
- Input Voltage 24V
- Overall Depth 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireye
- MFR # 85UVF1A-1QD
- Zoro # G308104643
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Overall Depth | 10 3/4 in |
Overall Height | 5 1/4 in |
Overall Length | 5 1/4 in |
Details
Item | Flame Sensor |
Electrical Connection Type | Hardwired |
IP Rating | IP66 |
Weight | 8.5 lb |
Input Voltage | 24V |
Element Material | Aluminum |
Product Type | Flame Sensor |
Standards | CE, FM Approved, UL Listed |
Description
Flame Sensor, Probe Length Not Applicable, Lead Length Not Applicable, Electrical Connection Type Hardwired, Product Type Flame Sensor, For Fuel Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOELLER 120VAc 5Hp Reversing Starter (DIUL00M/22/Z00-2.4/MV)
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN10)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F22240)
- BAILEY CONTROLS SPARE PARTS KIT SENSOR Parts (M21-5-B 254004A2)
- WESTINGHOUSE Magnetic Pickup Assembly Other Sensor (44675173)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- AIRPAX HALL-EFFECT 12V-DC OTHER SENSOR (70087-3040-070)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- Fireye Sensors