Shop All AC Refrigeration Parts
Fireye
Chassis, 120V with Remote Reset
Mfr # MEC120R
Zoro # G0345602
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand FIREYE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireye
- MFR # MEC120R
- Zoro # G0345602
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Chassis, 120V with Remote Reset |
Fits Brand | FIREYE |
Description
Chassis, 120V with Remote Reset, Fits Brand Fireye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Flame Sensor, 3" L Probe, Fixed Bracket (10-6840)
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH42)
- MAXITROL 325-5-1/2" 1/2" Gas Pressure (325-5-1/2")
- FIREYE Quartz Lens for 60-1290, 1/2" Union (46-58)
- FIREYE Flame Rect Control, 120V, 5 sec. 10 PTFI (M4RT1)
- FIREYE Display, 2 Lines, 16 Characters (BLV512)
- FIREYE UV Self Check Amplifier (EUVS4)
- FIREYE Flame Relay (MB600PF)
- FIREYE UV Scanner, 1/2" 90 deg., 6 ft. (UV8A)
- YORK Limit Switch, 200 deg. F Open, Manual (S1-025-27747-002)
- Fireye AC Refrigeration Parts