Shop All AC Refrigeration Parts
Fireye
Adapter 19"
Mfr # 192SU3-2120
Zoro # G0344290
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand FIREYE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fireye
- MFR # 192SU3-2120
- Zoro # G0344290
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Adapter 19" |
Fits Brand | FIREYE |
Description
Adapter 19 In., Fits Brand Fireye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- ALL-FILTERS 24 x 30 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (24301.POLY 6PK)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- JOHNSON CONTROLS Pneumatic Valve Actuator Tor Positioner, 1/4 Barb (V-9502-95)
- FIREYE Flame Rect Control, 120V, 5 sec. 10 PTFI (M4RT1)
- FIREYE Closed Wiring Base for MSRS (61-3060)
- FIREYE Programmer Module, Lockout-On, Air Flow (MEP562)
- FIREYE Scanner 1/2" NPT, 12 ft. UV (UV1A12)
- FIREYE UV Scanner Explosion Proof, 6 ft. (UV1A6-EX)
- FIREYE Quartz Window (92-45)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 450psi Open, 250psi Close (RHS-450250)
- Fireye AC Refrigeration Parts