Shop All Antennas
Firestik
Firestik SS184 Flat Hood Dodge Dakota Ram Mobile Antenna Mounts
Mfr # SS184
Zoro # G304029490
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The primary use for the SS-184 stainless steel mount is for antenna installation on 1994 - 2004 style Dodge Ram and Dakota pick-ups. They will not fit 2005 and newer vehicles. When the hood is open, the fender bolt near the firewall is removed (right or left side) and later reused to bolt the antenna bracket to the under-hood fender lip. All mounting hardware is invisible unless the hood is open. Additional stainless steel sheet metal screws are supplied if additional strength is determined to be needed. The bracket has a pre-determined bend and does not interfere with the closing of the hood. The bracket is 2" (51mm) wide by 4.1" (104mm) long. Due to the close quarters, the stud requires crimp-on coaxial connectors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS FORD F SER PU 10-09-F SER MED DUTY PU 10 (78190)
- MAIN FILTER PALL HC7400SUP4H Replacement/Interchange Spin-On Filter (MF0058048)
- JOHNSON PUMP Johnson Pump Twin Port 750 GPH Livewell Aerating Pump - 12V (48703)
- SEACHOICE Seachoice 71158 Premium Varnished Oar With Comfort Grip, 8' (71158)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, White (FS-3WH)
- FIRESTIK CB Antenna, 4ft., 400 W, White (KW-4WH)
- FIRESTIK Tunable Tip, CB Antenna, 4ft., 900W, Black (FS-4BK)
- FIRESTIK CB Antenna, 4ft., 400 W, Black (KW-4BK)
- FIRESTIK Univ Replace, Microphone, Hanging Button (RMB-1)
- FIRESTIK CB Antenna, 3ft., 300 W, Black (KW-3BK)
- K40 ANTENNAS & ACCESSORIES Magna Mount CB Antenna, Base Black (M-40)
- Firestik Antennas