Shop All TV Mounts & Stands
Firestik
Firestik SS174 Hood Channel Mount with K4 -Tall
Mfr # SS174
Zoro # G804054749
product price: $33.55
/ea
$33.55
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
- Brand Firestik
- MFR # SS174
- Zoro # G804054749
- UPC # 716414200577
- Country of Origin China
- Category TV Mounts & Stands
Description
The SS-174 fits well in the deeper hood channels found on many of the newer Ford and Chevy pick-ups. This mount isnt limited to pick-ups. It can be used on just about any vehicle with a hood and/or trunk. The bracket measures 2.9 (74cm) from the mounting base to the top of the bracket itself. The height from the mounting base to the first bend is 2.1 (53mm) so it can be used on channels with depths up to 2 (51mm).
Designed for Hood and Trunk Applications.
Installs Inside Channel of Your Hood or Trunk.
No Visible Mounting Holes Required.
Designed for Hood and Trunk Applications.
No Visible Mounting Holes Required.
Includes Crimp-On Base Stud Mount.
For Firestik Antennas Up to 48".
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
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces BB BP7.2-12-T2, BP7.2-12T2 - 4 Pack (ML9-12MP49151129897)
- CETIS Hospitality Feature Phone, Ash (Aegis-5-08 (AS))
- COMPULOCKS Mac Mini Mount W Keyed Cbl Lck (MMEN76CL)
- ILC Replacement for Verizon 35h00152-04m Battery (35H00152-04M BATTERY VERIZON)
- FIRESTIK Firestik WTP4A Tilt Plate Widget Mount with K4A (WTP4A)
- FIRESTIK Firestik SS194 Stake Hole Mount in.Extended in. with K-4 Stud (SS194)
- FIRESTIK SIDE MOUNT with K-4 STUD (SS24)
- FIRESTIK Firestik WSB4A Swivel Bracket Widget Mount with K4A (WSB4A)
- FIRESTIK Firestik K64 Plated 3-Way Mounting Bracket (K64)
- FIRESTIK Firestik M2 Molded Plastic Side Mount (M2)
- BAXTON STUDIO Iver Rustic Oak Finished 1-Door Wood TV Stand (159-9853)
- Firestik TV Mounts & Stands