Shop All Automotive Door & Hatch Parts
Firestik
Firestik MKJ4R JEEP HOOD MOUNT-18 FT COAX
Mfr # MKJ4R
Zoro # G804034062
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firestik
- MFR # MKJ4R
- Zoro # G804034062
- UPC # 716414201161
- Country of Origin China
- Category Automotive Door & Hatch Parts
Description
This mini-kit was specifically designed for the 1997 and newer Jeep Wranglers. The mounting bracket attaches to the front fender lip under the vehicles hood (either left or right side). Through testing Firestik has found that having the antenna in front of the driver is a better option than the popular bumper type mounts. with the mount in front the driver has constant visual contact with the antenna. There is nothing worse than breaking your antenna in the middle of a trail run because you were unable to see that it was getting into trouble. You've heard it before. out of sight. out of mind. We also prefer to have the antenna on the drivers side of the vehicle as most obstructions will be found hanging over the outer edges of the roads or trails.All of the stainless steel mounting hardware (supplied) is hidden under the hood. The bracket is 2" (51mm) wide by 3" (76mm) long. The kit includes a stainless steel mount. 18' (5.5m) of professional grade Fire-Flex coaxial cable. and a FREE microphone hanger. Why buy the mini-kit instead of individual components? the mini-kit uses Firestik's exclusive. rugged. weatherproof FireRing coax connection at the mount and costs less than individual component purchasing.Mini-kits give you the freedom to create your own personalized antenna kit. Any of Firestik's standard 3/8"-24 threaded antennas or accessories will screw directly into the antenna stud. Pick any color Firestik. Firestik II. Firefly. Road Pal. Scanner. 2-meter or Mach-10 antenna up to 4' (1.2m) to complete your installation. Each mini-kit contains a FREE microphone hanger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- RAYMARINE Adapter Plate C80 E80 To Axiom 9 (A80564)
- WESTWARD Battery Cable, 8 ga, 25ft., Red (19YD67)
- KEN-TOOL Tire Iron, 9 In, 7/16 In Stk, Stl (32110)
- JR PRODUCTS Interior Hardware Lockable Draw Pull Latch (J45-11735)
- JR PRODUCTS JR Products 10865 Chrome Hood Latch (10865)
- DORMAN Interior Door Handle Bezel, 90133 (90133)
- DORMAN 912-184 Hood Release Cable With Handle (912-184)
- DORMAN Dorman 75450 Door Lock Rod Clips (D18-75450)
- MOTORMITE Panel Trim Retainer-Interior-Ford, 45810 (45810)
- FAIRCHILD INDUSTRIES F3041 - 1993-2011 Ford Ranger Door Seal (F3041)
- Firestik Automotive Door & Hatch Parts