Shop All TV Mounts & Stands
Firestik
Firestik MK294R Stake Hole Mount with 18 ft. Coax
Mfr # MK294R
Zoro # G404054712
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firestik
- MFR # MK294R
- Zoro # G404054712
- UPC # 716414200706
- Country of Origin China
- Category TV Mounts & Stands
Description
Now you can install a CB or scanner antenna on the bed rail of your pick-up without drilling holes in the exterior of the vehicle. You get a quality stainless steel mount and 18 ft (5.5m) of professional grade Fire-Flex coaxial cable (with Firestik's exclusive Fire-Ring connector) all in one package! And, if that isn't enough, you save money by getting it all in a kit!
The mount in this mini-kit is exclusively available from Firestik. We designed it just for you pick-up truck owners. The mount goes nicely into one of the stake holes found on the bed rail of full size pick-up trucks. The stainless steel bracket drops in and is locked into place with stainless steel hardware. There are no visible mounting holes required. We've even included a gasket to protect the finish on your truck.
Mini-kits give you the freedom to create your own personalized antenna kit. Any of Firestik's standard 3/8"-24 threaded antennas or accessories will screw directly into the antenna stud. Pick any color Firestik, Firestik II, Firefly, Road Pal, Scanner, 2-meter or Mach-10 antenna up to 4' (1.2m) to complete your installation. Each mini-kit contains a FREE microphone hanger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Full Motion Wall Flat Panel, 10" to 22" Screen (SA730P)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- ILC Replacement for G-care Bak-18650c4*2 Battery (BAK-18650C4*2)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- FIRESTIK Firestik SS174 Hood Channel Mount with K4 -Tall (SS174)
- FIRESTIK Firestik WTP4A Tilt Plate Widget Mount with K4A (WTP4A)
- FIRESTIK Firestik M2 Molded Plastic Side Mount (M2)
- FIRESTIK Firestik WSB4A Swivel Bracket Widget Mount with K4A (WSB4A)
- FIRESTIK SIDE MOUNT with K-4 STUD (SS24)
- FIRESTIK Firestik K64 Plated 3-Way Mounting Bracket (K64)
- MANHATTAN Universal Flat-Panel Tv Tilting Wall (424752)
- Firestik TV Mounts & Stands