Shop All TV Antennas
Firestik
Firestik KW4-W Original 4 ft. Antenna -White
Mfr # KW4-W
Zoro # G504029634
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firestik
- MFR # KW4-W
- Zoro # G504029634
- UPC # 716414100082
- Country of Origin China
- Category TV Antennas
Description
FireStik's original CB antenna. All CB antennas require fine tuning.
Mount Type: 3/8 inch x 24.
Length: 48 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 400 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Usb Multimedia Desktop Speaker (XtreamS4)
- ILC Replacement for Verathon Vm02h223l-r Battery Retrofit (VM02H223L-R BATTERY RETROFIT VERATHON)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 (ML7-1219112064)
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- FIRESTIK Firestik MURS16S-B 19 in. Murs Mobile Antenna with Spring .25 Wave (MURS16S-B)
- FIRESTIK Firestik AMFM3-B 3 ft. -92Cm Am-Fm Receive Antennaenna - Black (AMFM3-B)
- FIRESTIK Firestik FS4-W Tuneable 4 ft. Antenna - White (FS4-W)
- FIRESTIK Firestik FG2-W 2 ft. Ngp Replacement Whip - White (FG2-W)
- FIRESTIK Firestik FG2648-W 2 ft. NO GROUND ANTENNA KIT- WHITE (FG2648-W)
- FIRESTIK Firestik FS2-Y 2 ft. Heavy-Duty Antenna 5-8 Wave - Yellow (FS2-Y)
- COMMSCOPE Replacement for Tessco Asp617 (ASP617)
- Firestik TV Antennas